Motion
Genesis® Tiger Tail® 2 in x 50 ft

FLEXAUST INC
Genesis® Tiger Tail® 2 in x 50 ft

Ducting Hose - 2.000 in ID, 50 ft Length, Rugged yellow polyethylene copolymer hose reinforced with a black integral polyethylene helix, Polyethylene Material, 17.00 psi
MI ITEM #02070190
MFR #Genesis® Tiger Tail® 2 in x 50 ft
Price$14.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Genesis® Tiger Tail® 2 in x 50 ft

Ducting Hose - 2.000 in ID, 50 ft Length, Rugged yellow polyethylene copolymer hose reinforced with a black integral polyethylene helix, Polyethylene Material, 17.00 psi
MI ITEM #02070190
MFR #Genesis® Tiger Tail® 2 in x 50 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.37/ft

Specifications

Dimensions

  • Closed Bend Radius
    5.000 in
  • Inside Diameter
    2.000 in
  • Length
    50 ft
  • Weight
    0.65 lbs/ft

Details

  • Application
    Marine Sanitation, Pumper, Sewer & Waste, Suction
  • Color
    Yellow and Black
  • Construction
    Rugged yellow polyethylene copolymer hose reinforced with a black integral polyethylene helix
  • Hose Material
    Polyethylene
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6820027050
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Integral Polyethylene Helix
  • Series
    Genesis® Tiger Tail®
  • Technical Data Sheet
  • Temperature Range
    -40 to 140 °F
  • Transported Substance
    Materials
  • Working Pressure
    17.00 psi

Overview

Mfr description
6820027050 2" ID X 50' TIGER TAIL RUGGED
  • Improved polymer formula & 25% thicker to extend life
  • Double helix design allows for superior flexibility & durability
  • Ideal for waste evacuation, septic pumping & sewer cleaning
  • Superior abrasion, better crush resistance & resists kinking
  • All sizes handle a full vacuum
  • Made with factory-installed leak proof polyweld cuffs
  • Threaded replacement screw cuffs and specially formulated replacement hose glue available
  • Available from factory stock in 25 ft and 50 ft quantities
  • Priced per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought