Motion
14GB9M
Hawk Safety Glasses - Scratch Resistant, Blue Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02070211
MFR #14GB9M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hawk Safety Glasses - Scratch Resistant, Blue Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02070211
MFR #14GB9M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14GB9M SAFETY GLASSES

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Blue
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    Hawk
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Flexible
  • Lens Style
    Single
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Temple Color
    Black
  • Approval Listing Regulations
    ANSI Z87.1+, CSA Z94.3
  • Lens Color Family
    Blue
  • Frame Temple Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text