Motion
P2B 103-TF-AH

SKF
P2B 103-TF-AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02070519
MFR #P2B 103-TF-AH
Price$152.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 103-TF-AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02070519
MFR #P2B 103-TF-AH

Mfr description
P2B 103-TF-AH (REPLACES SY 1.3/16 TF/AH)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.55/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    40 mm
  • Bolt Center To Center Length
    117.50 mm
  • Bore Diameter
    1-3/16 in
  • Overall Height
    82 mm
  • Overall Length
    152 mm
  • Overall Width
    25 mm
  • Weight
    2.58 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    6300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4390 lbf
  • Radial Static Load Capacity
    2520 lbf
  • Replacement Bearing
    YAR 206-103-2F/AH
  • Series
    SY
  • Standards Met
    ISO
  • UPC_NO
    7316577345301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)