Motion
P3014M85TL

TB WOODS
P3014M85TL

Synchronous Plus Taper-Lock® Sprocket, 85 mm. Belt Width, 14 mm. Pitch, Bushing 2517, For Belt Type GT3;RPP
Mi Item #02070537
MFR #P3014M85TL
Price$1,197.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P3014M85TL

Synchronous Plus Taper-Lock® Sprocket, 85 mm. Belt Width, 14 mm. Pitch, Bushing 2517, For Belt Type GT3;RPP
Mi Item #02070537
MFR #P3014M85TL

Mfr description
P3014M85TL 2517 HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,197.48/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    85 mm
  • Bore Diameter  
    1/2 in to 2-11/16 in
  • Face Width
    4 in
  • Flange Outside Diameter  
    5.15 in
  • For Belt Width
    85 mm
  • Outside Diameter
    5.1500 in
  • Pitch
    14 mm
  • Pitch Diameter
    5.263 in
  • Weight
    8.70 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Manufacturer Upc Number
    698672127424
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • UPC_NO
    698672127424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)