Motion
470362
Oil Seal - Solid, 1.156 in Shaft Dia., 2.129 in OD, 0.437 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02070589
MFR #470362
List Price$41.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.156 in Shaft Dia., 2.129 in OD, 0.437 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02070589
MFR #470362

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.39/each for your price

Overview

Mfr description
470362 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.156 in
  • Outside Diameter
    2.129 in
  • Overall Width
    0.437 in
  • Seal Type
    Multi Lip
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893490779
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text