Overview
Mfr description
CH4S-517-USAF MOD SPLIT HSG 039536
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782475705986
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material039536
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data