Motion
039701

DODGE
039701

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #02070703
MFR #039701
Price$1,573.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
039701

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #02070703
MFR #039701

Mfr description
CH4S-220-USAF USAF SPLIT HSG 039701
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,573.83/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.5000 in
  • Bolt Center To Center Length
    11.6300 to 13.1300 in

Details

  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)