Motion
039728

DODGE
039728

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #02070707
MFR #039728
Price$1,436.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
039728

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #02070707
MFR #039728

Mfr description
CH4S-312-USAF USAF SPLIT HSG 039728
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,436.52/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.2500 in
  • Bolt Center To Center Length
    8.6300 to 9.6300 in
  • Compatible Bore Diameter
    3.5000 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    039728
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475808410

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)