Motion
7306 BWG
Angular Contact Bearing - 30 mm Bore, 72 mm OD, 19 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #02070721
MFR #7306 BWG
Price$240.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 30 mm Bore, 72 mm OD, 19 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #02070721
MFR #7306 BWG

Mfr description
7306 BWG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.09/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    72 mm
  • Overall Height
    19 mm
  • Overall Width  
    19 mm
  • Weight
    0.79 lbs

Details

  • Ball Retainer Material
    Pressed Brass
  • Ball Screw Application
    No
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7306 BWG BRG
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176035456
  • Max Rpm
    13000 rpm
  • Maximum Operating RPM
    13000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    36500 N, 8150 lbs
  • Radial Static Load Capacity
    20600 N, 4650 lbs
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176035456
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)