Motion
BHI 09
Bearhug Locknut - 1.750-16 Thread Size, 2.6250 in OD, 2.3130 in Face Dia., 0.5630 in Width, Hardened Alloy Steel
MI ITEM #02070754
MFR #BHI 09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 1.750-16 Thread Size, 2.6250 in OD, 2.3130 in Face Dia., 0.5630 in Width, Hardened Alloy Steel
MI ITEM #02070754
MFR #BHI 09

Mfr description
BHI 09 LOCKNUT
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    25500 lbs
  • Face Diameter  
    2.3130 in
  • Outside Diameter  
    2.6250 in
  • Overall Width
    0.5630 in
  • Thread Size  
    1.7500-16 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Hardened Alloy Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHI
  • Thread Direction
    Right Hand
  • UPC_NO
    751968320906

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)