Motion
1670310000

AVENTICS
1670310000

167 Series Tie Rod Air Cylinder - 32 mm Bore, 100 mm Stroke, 12 mm Rod, M10x1.25 Male Thread, Single Rod, Basic, MX0 Mount, Air Cushion - Adjustable, 1/8 BSPP Ports
MI ITEM #02070770
MFR #1670310000
Price$370.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1670310000

167 Series Tie Rod Air Cylinder - 32 mm Bore, 100 mm Stroke, 12 mm Rod, M10x1.25 Male Thread, Single Rod, Basic, MX0 Mount, Air Cushion - Adjustable, 1/8 BSPP Ports
MI ITEM #02070770
MFR #1670310000

Mfr description
1670310000 CYL. 167/32/100
  • Ø 32 mm
  • Max. stroke: 1500 mm
  • For high stroke frequencies and pulley applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.57/each

Specifications

Dimensions

  • Bore Diameter
    1.2600 in
  • Overall Height
    40 mm
  • Overall Length
    158 mm
  • Overall Width
    40 mm
  • Port Size
    1/8 BSPP
  • Rod - Thread Size
    M10x1.25 Male Thread
  • Rod Size
    12 mm
  • Rod Size / Thread
    M10x1.25 Male
  • Stroke
    100 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Alignment Coupler Floating Joint
    1826409002
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Clevis Mount Detachable Mp2
    3672903000
  • Cushion Type
    Air Cushion - Adjustable
  • Cylinder Style
    Tie-Rod
  • Cylinder Type
    Metric
  • Eye Mount Mp6 Ball Joint
    3663603000
  • Eye Mount Mp9 Rubber Bushed
    3683203000
  • Flexible Spherical Coupling
    1826409002
  • Foot Mounts - MS1
    3662203000
  • Front Trunnion Mount Mt5
    3672803000
  • Locking Position
    Without Locks
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Applied Force
    480 N
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    29 psi
  • Mounting Type
    Basic, MX0
  • Operating Pressure Range
    29 to 145 psi
  • Operating Temperature Range
    -4 to 167 °F
  • Options Included
    Magnetic Piston, Switch Ready
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Pin
    3661302000
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Tie Rod Air Cylinders
  • Rear Trunnion Mount Mt6
    3672803000
  • Rod Clevis
    1822122024 Galvanized Steel, 3590502000 Stainless Steel
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    167
  • Special Applications
    Industry standard
  • Sperical Rod Eye
    1822124003 Female Thread
  • Standards Met
    ISO 6431
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)