Motion
HFL1226
Drawn Cup Needle Roller Bearing - Roller Clutch with Bearing Assembly, 12 mm Bore, 18 mm OD, 26 mm Width
Mi Item #02070860
MFR #HFL1226
Price$71.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch with Bearing Assembly, 12 mm Bore, 18 mm OD, 26 mm Width
Mi Item #02070860
MFR #HFL1226

Mfr description
HFL1226-L564
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.56/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    18 mm
  • Overall Width  
    26 mm
  • Precision Rating
    Not Rated
  • Torque
    108 in
  • Weight
    0.05 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The HFL1226 is a drawn cup needle roller bearing with a 12 mm bore diameter, open closure type, roller clutch drawn cup design, 18 mm outside diameter, 26 mm overall width, and 0.05 lbs weight, designed for overrunning clutch applications in conveyors and indexing mechanisms.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    11000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -10 to +70 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Series
    HFL
  • UPC_NO
    4047643183222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)