1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHAR-LYNN (DANFOSS)
14628-007
Hydraulic Motor Replacement Part -
MI ITEM #
02070875
MFR #
14628-007
Price
$64.90
/each
Qty
Add to Cart
Previous Page
Home
CHAR-LYNN (DANFOSS) 14628-007
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHAR-LYNN (DANFOSS)
14628-007
Hydraulic Motor Replacement Part -
MI ITEM #
02070875
MFR #
14628-007
Mfr description
14628-007 SEAL GUARD
Available in a variety of sizes
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$64
.90
/each
Add to Cart
Specifications
Dimensions
Overall Height
2.92 in
Overall Length
0.26 in
Overall Width
2.92 in
Weight
0.71 oz
Details
Maximum RPM-Continuous
657 rpm
Replacement Part Type
Seal
Series
6000 Series
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items