Motion
201840-001
Hydraulic Motor Replacement Part -
Mi Item #02070876
MFR #201840-001
Price$296.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #02070876
MFR #201840-001

Mfr description
201840-001 RETAINER
  • Available in a variety of configurations and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.88/each

Specifications

Dimensions

  • Overall Height
    5.00 in
  • Overall Length
    1.22 in
  • Overall Width
    5.00 in
  • Weight
    98.77 oz

Details

  • Manufacturer Catalog
  • Replacement Part Type
    Retainer
  • Series
    6000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)