Motion
4212-65003
4212 Series N2 Nylon tubing - 250 psi Working Pressure, Nylon Tube Material, 9000 in Length
MI ITEM #02070884
MFR #4212-65003
List Price$1.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4212 Series N2 Nylon tubing - 250 psi Working Pressure, Nylon Tube Material, 9000 in Length
MI ITEM #02070884
MFR #4212-65003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.77/each for your price

Overview

Mfr description
4212-65003 3/8" NYLON TUBING
  • Light weight
  • High dimensional stability
  • Low moisture absorption
  • Premium quality flexible tubing.
  • UV and ozone resistant
  • Chemical resistant

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    250 psi
  • Additional Details
    4212/4225 N2 Nylon Tubing
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Burst Pressure
    1000 psi
  • Color
    Black
  • Minimum Bend Radius
    1.13 in
  • Length
    9000 in
  • Typical Applications
    General Purpose Air, High Pressure
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    200 °F
  • Tube Material
    Nylon
  • Description Keyword
    Air Only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text