Motion
15149
PowerMax™ Idler - 1.2500 in Belt Width, 2.4800 in OD
Mi Item #02071303
MFR #15149
Price$29.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerMax™ Idler - 1.2500 in Belt Width, 2.4800 in OD
Mi Item #02071303
MFR #15149

Mfr description
FA2501 2.5 FLAT BELT IDLER
  • Designed for strength and durability
  • For use with standard A, B and 5V section V belts in a variety of industrial applications
  • Radial supporting ribs provide additional belt support and prevents groove deformation Single Flange
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.37/each

Specifications

Dimensions

  • Belt Width
    1.2500 in
  • Bore Diameter
    17 mm
  • Outside Diameter
    2.4800 in
  • Weight
    0.2517 lbs

Details

  • Type Of Bearing
    6203-2RS
  • UPC_NO
    662345007313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)