Motion
SSU10-CR
Closed Round Rail Ball Bushing - Super Smart Series, 0.625 in Shaft Diameter, 1.126 in Outside Diameter, 1.480 / 1.500 in Overall Width, 620 lbf Load Capacity
MI ITEM #02073079
MFR #SSU10-CR
List Price$227.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Super Smart Series, 0.625 in Shaft Diameter, 1.126 in Outside Diameter, 1.480 / 1.500 in Overall Width, 620 lbf Load Capacity
MI ITEM #02073079
MFR #SSU10-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$227.86/each for your price

Overview

Mfr description
SSU 10 CR BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    1.126 in
  • Overall Length
    1.5000 in
  • Closure Type
    Closed
  • Overall Width
    1.480 / 1.500 in
  • Inner Ring Width
    1-1/8 in
  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Steel Plastic
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    434 lbf
  • Load Capacity
    620 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Precision Rating
    Not Rated
  • Resistance Features
    Corrosion Resistant
  • Retaining Ring Groove Diameter
    1.095 / 1.125 in
  • Wiper Type
    No Wiper
  • Series
    Super Smart
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486276463

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text