Motion
SSU16W-CR
Closed Round Rail Ball Bushing - Super Smart Series, 1.000 in Shaft Diameter, 1.564 in Outside Diameter, 2.230 / 2.250 in Overall Width, 1900 lbf Load Capacity
MI ITEM #02073080
MFR #SSU16W-CR
Your Price$296.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Super Smart Series, 1.000 in Shaft Diameter, 1.564 in Outside Diameter, 2.230 / 2.250 in Overall Width, 1900 lbf Load Capacity
MI ITEM #02073080
MFR #SSU16W-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$296.97/each(List $341.51)

Overview

Mfr description
SSU 16 W-CR BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    1.564 in
  • Overall Length
    2.2500 in
  • Closure Type
    Closed
  • Overall Width
    2.230 / 2.250 in
  • Inner Ring Width
    1.901 in
  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Steel Plastic
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1330 lbf
  • Load Capacity
    1900 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Precision Rating
    Not Rated
  • Resistance Features
    Corrosion Resistant
  • Retaining Ring Groove Diameter
    1.871 / 1.901 in
  • Wiper Type
    One Wiper
  • Series
    Super Smart
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486277866

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text