Motion
Dielectric Grease 10oz

CRC INDUSTRIES
Dielectric Grease 10oz

Dielectric Grease, 10 Wt Oz
MI ITEM #02073244
MFR #Dielectric Grease 10oz
Price$35.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Dielectric Grease 10oz

Dielectric Grease, 10 Wt Oz
MI ITEM #02073244
MFR #Dielectric Grease 10oz

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$35.96/each

Specifications

Dimensions

  • Boiling Point
    118°F
  • Container Size
    10 oz
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -245°F
  • Height
    7.75 in
  • Length
    2.63 in
  • NLGI Grade
    2
  • Shelf Life
    10 yr
  • Specific Gravity
    0.646
  • VOC Content
    90.1
  • Weight
    0.91 lbs
  • Width
    2.63 in

Details

  • Appearance
    Translucent to Opaque Gel Paste
  • Application
    Multipurpose
  • Base Type
    Silicone
  • Certification
    NSF H1
  • Color
    White
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Dielectric Strength
    13,960 V
  • ECCN
    EAR99
  • Features & Benefits
    • Waterproofs electrical components and connections to protect against arcing due to moisture and other contaminants • NSF H1 Registered for incidental food contact • Features Perma-Lock® 2-way integrated actuator that will not detach
  • Film Type
    Non-Curing Silicone Paste
  • Flammability
    Extremely Flammable
  • Flash Point
    20 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    078254030821
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -70 °F
  • NSF Rating
    H1
  • Operating Temperature Range
    -70 to 400 °F
  • Package Quantity
    12 Per Case
  • Product Types
    Food Grade Dielectric Grease
  • Propellant
    Hydrocarbon
  • Regulations
    FDA Regulation 21 CFR 175.300 and 21 CFR 178-3570
  • Removal Method
    Remove with petroleum distillates.
  • Residue
    Yes
  • Scent
    Solvent
  • Temperature Range
    -70 to +400 °F
  • Type
    General Purpose
  • UPC_NO
    078254030821
  • Working Temperature
    -70 to 400°F

Overview

Mfr description
1003346 GREASE DIELECTRIC AER10OZ NSFH1
  • Waterproofs electrical components and connections to protect against arcing due to moisture and other contaminants
  • NSF H1 Registered for incidental food contact
  • Features Perma-Lock® 2-way integrated actuator that will not detach

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought