Motion
KRX18X40X46.5-2

NTN
KRX18X40X46.5-2

Crowned Cam Follower-Slotted Head - 40 mm Roller Dia, 20 mm Roller Width, Sealed
MI ITEM #02073249
MFR #KRX18X40X46.5-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX18X40X46.5-2

Crowned Cam Follower-Slotted Head - 40 mm Roller Dia, 20 mm Roller Width, Sealed
MI ITEM #02073249
MFR #KRX18X40X46.5-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KRX18X40X46.5-2 NEEDLE ROLLER BRG

Specifications

  • Roller Diameter
  • Roller Width
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Radial Dynamic Load Capacity
    14000 N
  • Radial Static Load Capacity
    22800 N
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    None
  • UPC_NO
    4547359090543
  • Weight
    0.35 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text