Motion
N 26

SKF
N 26

N Series Bearing Lock Nut - 5.111-11 Thread Size, 6.7500 in OD, 6.1880 in Face Dia., 0.6350 in Width, Steel Material
MI ITEM #02074237
MFR #N 26
Price$376.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 26

N Series Bearing Lock Nut - 5.111-11 Thread Size, 6.7500 in OD, 6.1880 in Face Dia., 0.6350 in Width, Steel Material
MI ITEM #02074237
MFR #N 26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$376.78/each

Specifications

Dimensions

  • Bore Diameter
    5.1060 in
  • Face Diameter  
    6.1880 in
  • Outside Diameter  
    6.7500 in
  • Overall Width
    0.6350 in
  • Thread Size  
    5.111-11
  • Weight
    3.55 lbs
  • Width
    0.8850 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    Lock Washer
  • Manufacturer Upc Number
    7316576666766
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576666766

Overview

Mfr description
N 26 NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text