Motion
71911 ACD/P4ATBTA

SKF
71911 ACD/P4ATBTA

Angular Contact Bearing - 55 mm Bore, 80 mm OD, 39 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
MI ITEM #02074260
MFR #71911 ACD/P4ATBTA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71911 ACD/P4ATBTA

Angular Contact Bearing - 55 mm Bore, 80 mm OD, 39 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
MI ITEM #02074260
MFR #71911 ACD/P4ATBTA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71911 ACD P4A TBTA TRIPLEX SET

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Back-to-back and tandem
  • Contact Angle
    25 °
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    18.2 kN
  • Radial Static Load Capacity
    13.7 kN
  • Cage Material
    Phenolic
  • Inner Ring Width
    39 mm
  • Max Rpm
    24000 rpm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Fillet Radius
    1 mm
  • Series
    71
  • Weight
    1.29 lbs
  • UPC_NO
    7316577309693
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    71911 ACD P4A TBTA TRIPLEX SET
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text