Motion
G160
Grease Gun Holder - Material: Steel
MI ITEM #02074290
MFR #G160
Price$11.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Gun Holder - Material: Steel
MI ITEM #02074290
MFR #G160

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.13/each

Specifications

Dimensions

  • Size
    2-1/4" OD
  • Weight
    0.30 lbs

Details

  • Features & Benefits
    • Holds Grease and Suction Guns with 2-1/4" OD Barrel • Mount to Any Surface
  • Manufacturer Upc Number
    095992094311
  • Material
    Steel
  • Max Pressure
    10,000 psi
  • Product Type
    Grease Gun Accessories
  • UPC_NO
    095992094311

Overview

Mfr description
G160 LEVER GUN BRACKET
  • Holds Grease and Suction Guns with 2-1/4" OD Barrel
  • Mount to Any Surface

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought