Motion
G905
Manual Grease Gun 4-Way Grease Fitting Tool, Type: 4-Way Grease Fitting Tool, Size: Large
MI ITEM #02074291
MFR #G905
Price$23.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Grease Gun 4-Way Grease Fitting Tool, Type: 4-Way Grease Fitting Tool, Size: Large
MI ITEM #02074291
MFR #G905

Mfr description
G905 TOOL, EASY OUT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.83/each

Specifications

Dimensions

  • Size
    Large
  • Weight
    0.20 lbs

Details

  • For Use With
    Guardian Grease Guns
  • Manufacturer Upc Number
    095992095011
  • Product Type
    Grease Gun Accessories
  • UPC_NO
    095992095011

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)