Motion
G402
Oil Pump - Hand Pump, Oil, 2304 oz/rev Flow Rate
Mi Item #02074292
MFR #G402
Price$118.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Hand Pump, Oil, 2304 oz/rev Flow Rate
Mi Item #02074292
MFR #G402

Mfr description
G402 PUMP, TRANSFER ROTARY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.48/each

Specifications

Dimensions

  • Weight
    14.60 lbs

Details

  • Compatible Fluids
    Petroleum-Based Fluids, Non-Corrosive Fluids
  • Flow Rate
    2304 oz/rev
  • Includes
    Bung Bushing
  • Lubrication Type
    Oil
  • Manufacturer Upc Number
    095992095196
  • Pump Material
    Cast Iron
  • Pump Type
    Hand Pump
  • UPC_NO
    095992095196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)