Motion
G906
Grease Gun Pipe - Thread Size: 0.1250 in, Thread Type: NPT
MI ITEM #02074293
MFR #G906
Your Price$7.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Gun Pipe - Thread Size: 0.1250 in, Thread Type: NPT
MI ITEM #02074293
MFR #G906

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.35/each(List $8.45)

Overview

Mfr description
G906 NOZZLE, EXTENSION

Specifications

  • Length
    6 in
  • Manufacturer Upc Number
    095992095301
  • UPC_NO
    095992095301
  • Thread Size
    0.1250 in
  • Thread Type
    NPT
  • Weight
    0.20 lbs
  • Product Type
    Grease Gun Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text