Motion
G721
Packer Head Only Bearing Grease Packer - 4-1/2 in Maximum Inside Diameter Bearing Size
MI ITEM #02074295
MFR #G721
Your Price$36.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Packer Head Only Bearing Grease Packer - 4-1/2 in Maximum Inside Diameter Bearing Size
MI ITEM #02074295
MFR #G721

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.07/each(List $41.47)

Overview

Mfr description
G721 PACKER, BEARING

Specifications

  • Type
    Packer Head Only
  • Max Inside Diameter Bearing Size
    4-1/2 in
  • UPC_NO
    095992095585
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text