Overview
Mfr description
99R22 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number99R22
- UPC_NO1200106782834
- Description99R22-D BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 99R22 Radial/Deep Groove Ball Bearing features 1.3750 in bore diameter, straight bore, double sealed closure, 2.5000 in outside diameter, and 0.5625 in width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data