Motion
5406-24-06
5406-24-06 ADAPTER
MI ITEM #02074618
MFR #5406-24-06
Your Price$53.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5406-24-06 ADAPTER
MI ITEM #02074618
MFR #5406-24-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.32/each(List $73.57)

Overview

Mfr description
5406-24-06 ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1-1/2 in, 3/8 in
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1-1/2 in, 3/8 in
  • End 1 Size Type
    3/8 NPTF
  • End 2 Thread
    (NPTF) 1-1/2–11-1/2
  • End 2 Size Type
    1-1/2 NPTF
  • Material
    Steel
  • Weight
    1.18 lbs
  • Description Keyword
    3/8 in Female Pipe Rigid x 1-1/2 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    5406
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text