Motion
71-146-01
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, Inline Threaded, Bronze Body, Lever Handle
MI ITEM #02074751
MFR #71-146-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, Inline Threaded, Bronze Body, Lever Handle
MI ITEM #02074751
MFR #71-146-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71-146-01 BALL VALVE
  • Two piece body
  • Reinforced seats
  • Mounting pad for easy actuator mounting
  • Blowout-proof stem design
  • Adjustable packing gland

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    600 psi
  • Port Size
    1-1/4 NPT
  • Body Material
    Bronze
  • Handle Style
    Lever Handle
  • Porting Style
    Standard Port
  • Body Style
    2 Piece with Mounting Pad
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 150 psi
  • Body Seal Material
    PTFE
  • Stem Seal Material
    MPTFE
  • Handle Material
    Zinc Plated Steel w/ Vinyl Grip
  • Ball Material
    316 Stainless Steel
  • Stem Material
    316 Stainless Steel
  • Seat Material
    RPTFE
  • Valve Body Material
    B584 Bronze
  • Mounting Type
    Inline Threaded
  • Series
    71-100
  • Standards
    MSS SP-110 Compliant
  • Overall Length
    4.00 in
  • Overall Width
    1.50 in
  • Weight
    3.56 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text