Motion
3/4X50 PLANT 300 GREEN

GATES RUBBER CO
3/4X50 PLANT 300 GREEN

Plant Master™ Industrial Hose - 3/4 in Inner Diameter, 300 psi Working Pressure, Air & Water Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 50 ft Length
Mi Item #02074800
MFR #3/4X50 PLANT 300 GREEN
Price$4.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4X50 PLANT 300 GREEN

Plant Master™ Industrial Hose - 3/4 in Inner Diameter, 300 psi Working Pressure, Air & Water Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 50 ft Length
Mi Item #02074800
MFR #3/4X50 PLANT 300 GREEN

Mfr description
3/4 PLANT MASTER 300 GREEN
  • Working pressures from 150 psi to 300 psi
  • Tube and cover: EPDM
  • Design factor: 3:1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.48/ft

Specifications

Dimensions

  • Hose Weight
    0.36 lbs per ft
  • Length
    50 ft
  • Minimum Bend Radius
    6.0 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.15 in
  • Weight
    0.35 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Green
  • Cover Color
    Green
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in–plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Hose Type
    Air & Water Hose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    072053644517
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 200 °F
  • Reinforcement Material
    Synthetic textile
  • Standards Met
    ARPM Class C
  • Suction
    15 inHg
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    072053644517
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)