Motion
ER55
Ball Insert Bearing - Cylindrical Bore, 3-7/16 in ID
MI ITEM #02074932
MFR #ER55
Price$914.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 3-7/16 in ID
MI ITEM #02074932
MFR #ER55

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$914.71/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Outer Ring Width  
    1.9375 in
  • Outside Diameter  
    5.9050 in
  • Overall Width
    3.3750 in
  • Weight
    8.26 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Manufacturer Upc Number
    087796223059
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    20900 lbf
  • Radial Static Load Capacity
    13900 lbf
  • Series
    ER
  • UPC_NO
    087796223059

Overview

Mfr description
ER 55 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text