Motion
PLY319N

LINK-BELT
PLY319N

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material
MI ITEM #02075038
MFR #PLY319N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLY319N

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material
MI ITEM #02075038
MFR #PLY319N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PLY319N PILLOWBLK PL-Y319N

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-3/16 in
  • Bolt Center To Center Length
    5.3750 in
  • Base To Bore Centerline
    1.8750 in
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • UPC_NO
    793699259513
  • Type Of Bearing
    Ball Bearing
  • Manufacturer Upc Number
    793699259513
  • Weight
    4.56 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text