Motion
PLY323N 1 7/16 PILLOWBLK BALL BRG

LINK-BELT
PLY323N 1 7/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02075039
MFR #PLY323N 1 7/16 PILLOWBLK BALL BRG
Your Price$513.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLY323N 1 7/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02075039
MFR #PLY323N 1 7/16 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$513.72/each(List $590.78)

Overview

Mfr description
PLY323N PILLOWBLK PL-Y323N

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-7/16 in
  • Bolt Center To Center Length
    6.0000 in
  • Base To Bore Centerline
    2.1250 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.0938 in
  • Overall Length
    7.5625 in
  • Base Width
    2-1/8 in
  • Overall Width
    2.1563 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    4290 lbf
  • Radial Static Load Capacity
    4290 lbf
  • Max Rpm
    5400 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    300
  • UPC_NO
    793699259520
  • Weight
    5.92 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text