Motion
PLY327N 1 11/16 PILLOWBLK BALL BRG

LINK-BELT
PLY327N 1 11/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02075040
MFR #PLY327N 1 11/16 PILLOWBLK BALL BRG
Your Price$767.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLY327N 1 11/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02075040
MFR #PLY327N 1 11/16 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$767.78/each(List $882.94)

Overview

Mfr description
PLY327N PILLOWBLK PL-Y327N

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-11/16 in
  • Bolt Center To Center Length
    7.5000 in
  • Base To Bore Centerline
    2.6250 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    5.1250 in
  • Overall Length
    9.4375 in
  • Base Width
    2-5/8 in
  • Overall Width
    2.5625 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    7110 lbf
  • Radial Static Load Capacity
    7110 lbf
  • Max Rpm
    4300 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    300
  • UPC_NO
    793699259537
  • Weight
    11.32 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text