Motion
PLY343N 2 11/16

LINK-BELT
PLY343N 2 11/16

Pillow Block Ball Bearing Unit - 2-11/16 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Cast Iron Housing Material, Heavy Duty
Mi Item #02075045
MFR #PLY343N 2 11/16
Price$1,667.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLY343N 2 11/16

Pillow Block Ball Bearing Unit - 2-11/16 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Cast Iron Housing Material, Heavy Duty
Mi Item #02075045
MFR #PLY343N 2 11/16

Mfr description
PLY343N PILLOWBLK PL-Y343N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,667.64/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.8125 in
  • Bolt Center To Center Length
    11.2500 in
  • Bolt Size
    0.8750 in
  • Bore Diameter
    2-11/16 in
  • Length Through Bore
    3.5625 in
  • Overall Height
    7.5625 in
  • Overall Length
    14.1875 in
  • Overall Width
    3.8125 in
  • Weight
    36.12 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699259575
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2800 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    23420 lbf
  • Seal Type
    Contact/Lip
  • Series
    300
  • UPC_NO
    793699259575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)