Motion
PLY347N 2 15/16 PILLOWBLK BALL BRG

LINK-BELT
PLY347N 2 15/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-15/16 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Cast Iron Housing Material, Heavy Duty
MI ITEM #02075046
MFR #PLY347N 2 15/16 PILLOWBLK BALL BRG
Your Price$1,665.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLY347N 2 15/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-15/16 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Cast Iron Housing Material, Heavy Duty
MI ITEM #02075046
MFR #PLY347N 2 15/16 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,665.52/each(List $2,498.29)

Overview

Mfr description
PLY347N PILLOWBLK PL-Y347N

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2-15/16 in
  • Bolt Center To Center Length
    12.0000 in
  • Base To Bore Centerline
    4.1250 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Overall Height
    8.1250 in
  • Overall Length
    15.1250 in
  • Overall Width
    4.0625 in
  • Length Through Bore
    3.9375 in
  • Bolt Size
    0.8750 in
  • Max Operating Temperature
    225 °F
  • Radial Dynamic Load Capacity
    26140 lbf
  • Max Rpm
    2650 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    300
  • Housing Type
    Two-Bolt Pillow Block
  • UPC_NO
    793699259582
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    793699259582
  • Weight
    43.43 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text