Motion
Heat-Flex® CWGS 3 in

FLEXAUST INC
Heat-Flex® CWGS 3 in

Heat-Flex® Ducting Hose - 3.000 in ID, Single-ply iron oxide red silicone coated fiberglass fabric hose reinforced with a spring steel wire helix, Fiberglass Material, 30.00 psi
Mi Item #02075090
MFR #Heat-Flex® CWGS 3 in
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Heat-Flex® CWGS 3 in

Heat-Flex® Ducting Hose - 3.000 in ID, Single-ply iron oxide red silicone coated fiberglass fabric hose reinforced with a spring steel wire helix, Fiberglass Material, 30.00 psi
Mi Item #02075090
MFR #Heat-Flex® CWGS 3 in

Mfr description
CWGS3 HI-TEMP DUCT
  • Light weight & flexible
  • Available in longer lengths than traditional mandrel-built hose
  • Resistant to many oils & solvents, ozone, water, fungus & alkalis
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Closed Bend Radius
    2.100 in
  • Inside Diameter
    3.000 in
  • Weight
    0.31 lbs/ft

Details

  • Application
    Aircraft
  • Coating
    Silicone
  • Color
    Iron Oxide Red
  • Compression Ratio
    5:1
  • Construction
    Single-ply iron oxide red silicone coated fiberglass fabric hose reinforced with a spring steel wire helix
  • Hose Material
    Fiberglass
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Negative Pressure
    14.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire Helix
  • Series
    Heat-Flex® CWGS
  • Technical Data Sheet
  • Temperature Range
    -65 to 550 °F
  • Transported Substance
    Air, Fume
  • Working Pressure
    30.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)