Motion
50HCL
50HCL
Mi Item #02075147
MFR #50HCL
Price$10.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50HCL
Mi Item #02075147
MFR #50HCL

Mfr description
50H CONNECTING LINK S.C. TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.22/each

Specifications

Dimensions

  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Weight
    0.06 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)