Motion
50HRB
Roller Chain Link - 50 / 5/8 in Chain & Pitch, Riveted, Carbon Steel Material
Mi Item #02075148
MFR #50HRB
Price$32.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - 50 / 5/8 in Chain & Pitch, Riveted, Carbon Steel Material
Mi Item #02075148
MFR #50HRB

Mfr description
50H RIVETED CHAIN 10'BOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.00/ft

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pitch
    5/8 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Weight
    0.83 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    50H
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    Heavy Duty Series
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    50HRB
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)