Motion
42 RIV
Roller Chain - Standard Series, 42 / 1/2 in Pitch, Riveted, Carbon Steel Material, 10 ft Length
Mi Item #02075150
MFR #42 RIV
Price$14.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 42 / 1/2 in Pitch, Riveted, Carbon Steel Material, 10 ft Length
Mi Item #02075150
MFR #42 RIV

Mfr description
42 (38) RIVETED 10FT LG.
  • U.S. Tsubaki Roller Chain lasts up to twice as long as our previous chain in many applications.
  • Advanced technology allows us to combine the strength, durability, and reliability of a solid bushing with our patented lube groove on the inner surface of sizes RS80 through RS140.
  • The solid bushings are precise round cylinders, which means better contact between the pin and bushing.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.11/ft

Specifications

Dimensions

  • Chain Size & Pitch
    42 / 1/2 in
  • Inside Width
    0.189 in
  • Link Plate Height
    0.386 in
  • Link Plate Thickness
    0.043 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.143 in
  • Plate Height
    0.386 in
  • Plate Thickness
    0.043 in
  • Roller Diameter
    0.307 in
  • Roller Width
    0.189 in
  • Tensile Strength
    2120 lbs
  • Weight
    0.26 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    42 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    240/10 ft
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ASME B29
  • UPC_NO
    097039171474
  • Working Load Capacity
    309 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)