Motion
D2M3
DF-Series Pneumatic Plug - Steel Body Material, 3/8 in NPTF, 3/8 – 18 Male Thread, 500 psi PSI, 1/4 in Body Size, Buna-N Seal
MI ITEM #02075301
MFR #D2M3
Price$3.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Plug - Steel Body Material, 3/8 in NPTF, 3/8 – 18 Male Thread, 500 psi PSI, 1/4 in Body Size, Buna-N Seal
MI ITEM #02075301
MFR #D2M3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.18/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    1/4 in
  • Hex
    0.75 in
  • Length
    1.75 in
  • Weight
    0.100 lbs

Details

  • Actual Burst Pressure
    6500 psi w/ Steel F-Series Socket; 11500 w/ Brass F-Series Socket; 16000 w/ Brass D-Series Socket
  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Male Thread
  • Hose Connection Type
    Male NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    500 psi
  • Working Pressure Range
    351 to 700 psi

Overview

Mfr description
D2M3 STEEL PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought