Motion
2DM1-B
DF-Series Pneumatic Socket - Brass Body Material, 1/8 in NPTF, 1/8 – 27 Male Thread, 1/4 in Body Size, Buna-N Seal
MI ITEM #02075310
MFR #2DM1-B
Your Price$18.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Socket - Brass Body Material, 1/8 in NPTF, 1/8 – 27 Male Thread, 1/4 in Body Size, Buna-N Seal
MI ITEM #02075310
MFR #2DM1-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.25/each(List $20.98)

Overview

Mfr description
2DM1 BRASS SOCKET

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Male NPTF
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Actual Thread Size
    1/8 – 27 NPTF
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/8 in NPTF, 1/8 – 27 Male Thread
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    1/4 in
  • Coupling Connection Type
    Automatic
  • Hex
    11/16 in
  • Length
    2.21 in
  • Burst Pressure
    16000 psi
  • Standard Interchange
    Industrial
  • Weight
    0.200 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text