Motion
2DF1-B
DF-Series Pneumatic Socket - Brass Body Material, 1/8 in NPTF, 1/8 – 27 Female Thread, 1/4 in Body Size, Buna-N Seal
Mi Item #02075315
MFR #2DF1-B
Price$19.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Socket - Brass Body Material, 1/8 in NPTF, 1/8 – 27 Female Thread, 1/4 in Body Size, Buna-N Seal
Mi Item #02075315
MFR #2DF1-B

Mfr description
2DF1 BRASS SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.70/each

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 27 NPTF
  • Body Size
    1/4 in
  • Hex
    11/16 in
  • Length
    2.19 in
  • Weight
    0.210 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    16000 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Automatic
  • Description Keyword
    1/8 in NPTF, 1/8 – 27 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)