Motion
2DS2-B
DF-Series Pneumatic Socket - Brass Body Material, 1/4 in Hose Barb, 1/4 in Body Size, Buna-N Seal
MI ITEM #02075318
MFR #2DS2-B
Price$19.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Socket - Brass Body Material, 1/4 in Hose Barb, 1/4 in Body Size, Buna-N Seal
MI ITEM #02075318
MFR #2DS2-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.72/each

Specifications

Dimensions

  • Body Size
    1/4 in
  • Hex
    11/16 in
  • Length
    2.90 in
  • Weight
    0.200 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    16000 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Automatic
  • Description Keyword
    1/4 in Hose Barb
  • Hose Connection Type
    Hose Barb
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/4 in

Overview

Mfr description
2DS2-B BRASS SOCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought