Motion
2DS3-B
DF-Series Pneumatic Socket - Brass Body Material, 3/8 in Hose Barb, 1/4 in Body Size, Buna-N Seal
Mi Item #02075319
MFR #2DS3-B
Price$16.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Socket - Brass Body Material, 3/8 in Hose Barb, 1/4 in Body Size, Buna-N Seal
Mi Item #02075319
MFR #2DS3-B

Mfr description
2DS3 BRASS SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.46/each

Specifications

Dimensions

  • Body Size
    1/4 in
  • Hex
    11/16 in
  • Length
    2.90 in
  • Weight
    0.210 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    16000 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Automatic
  • Description Keyword
    3/8 in Hose Barb
  • Hose Connection Type
    Hose Barb
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    3/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)