Motion
D3F2
DF-Series Pneumatic Plug - Steel Body Material, 1/4 in NPTF, 1/4 – 18 Female Thread, 500 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #02075324
MFR #D3F2
Price$3.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Plug - Steel Body Material, 1/4 in NPTF, 1/4 – 18 Female Thread, 500 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #02075324
MFR #D3F2

Mfr description
D3F2 STEEL PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.23/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    3/8 in
  • Hex
    11/16 in
  • Length
    1.78 in
  • Weight
    0.090 lbs

Details

  • Actual Burst Pressure
    11500 w/ Brass F-Series Socket; 15500 psi w/ Brass D-Series Socket;19500 psi w/ Steel F-Series Socket
  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    500 psi
  • Working Pressure Range
    351 to 700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)