Motion
2DL3-B
DF-Series Pneumatic Socket - Brass Body Material, 3/8 in Reusable Hose Stem, 1/4 in Body Size, Buna-N Seal
MI ITEM #02075325
MFR #2DL3-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Socket - Brass Body Material, 3/8 in Reusable Hose Stem, 1/4 in Body Size, Buna-N Seal
MI ITEM #02075325
MFR #2DL3-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2DL3 BRASS SOCKET

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Reusable Hose Stem
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Nominal Hose Outer Diameter
    3/4 in
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in Reusable Hose Stem
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    1/4 in
  • Coupling Connection Type
    Automatic
  • Hex
    11/16 in
  • Length
    2.85 in
  • Burst Pressure
    16000 psi
  • Standard Interchange
    Industrial
  • Weight
    0.390 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text