Motion
D2H2
DF-Series Pneumatic Plug - Steel Body Material, 1/4 in Reusable Hose Stem, 500 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02075327
MFR #D2H2
Your Price$19.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Plug - Steel Body Material, 1/4 in Reusable Hose Stem, 500 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #02075327
MFR #D2H2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.14/each(List $22.02)

Overview

Mfr description
D2H2 STEEL PLUG

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Reusable Hose Stem
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Nominal Hose Outer Diameter
    5/8 in
  • Working Pressure Range
    351 to 700 psi
  • Working Pressure
    500 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in Reusable Hose Stem
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    1/4 in
  • Hex
    0.56 in
  • Length
    2.16 in
  • Actual Burst Pressure
    6500 psi w/ Steel F-Series Socket; 11500 w/ Brass F-Series Socket; 16000 w/ Brass D-Series Socket
  • Standard Interchange
    Industrial
  • Weight
    0.100 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text