Motion
D3S4
DF-Series Pneumatic Plug - Steel Body Material, 1/2 in Hose Barb, 500 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #02075330
MFR #D3S4
Your Price$5.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Plug - Steel Body Material, 1/2 in Hose Barb, 500 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #02075330
MFR #D3S4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5.41/each(List $6.84)

Overview

Mfr description
D3S4 STEEL PLUG

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure Range
    351 to 700 psi
  • Working Pressure
    500 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/2 in Hose Barb
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    3/8 in
  • Length
    2.21 in
  • Actual Burst Pressure
    11500 w/ Brass F-Series Socket; 15500 psi w/ Brass D-Series Socket;19500 psi w/ Steel F-Series Socket
  • Standard Interchange
    Industrial
  • Weight
    0.090 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text